Zoro Homepage

8" Diagonal Cutting Pliers

  • Mfr # 48-22-6508

  • Zoro # G6535842


product price: $19.97
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Diagonal Cutting Pliers
Jaw Length
1 in
Jaw Width
3/8 in
Max. Jaw Opening
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6508
Zoro #
G6535842
UPC #
045242356126
Country of Origin
China

Dimensions

Jaw Length
1 in
Jaw Width
3/8 in
Overall Length
8 in
Tip Width
7/64 in
Cutter Length
1 in

Details

Plier Product Group
Pliers
Plier Item
Diagonal Cutting Pliers
Max. Jaw Opening
1 5/64 in
Handle Type
Ergonomic
Tether Capable
Not Tether Capable
Nonsparking
No
Insulated
No
Item
Diagonal Cutters
Spring Return
No
ESD Safe
No
Cut
Serrated
Jaw Bend
0 Degrees
Handle Color
Red
Cutting Capacity/Material
11/32 in Wire
Voltage Rating
Not Rated
Material
Steel
Nose Type
Narrow
Features
Diagonal plier, Ergonomic handles with comfort grips, Forged strength, Induction hardened cutting blades, Limited Lifetime Warranty, Rust protection
Wire Stripper
No
Tether Style
Not Tether Capable
Weight
0.55 lb
Additional Tool Functions
Wire Cutter
Cut Profile
Standard
Joint Type
Box
Maximum Jaw Opening
1 1/8 in
Plier Type
Diagonal Cutting Pliers
Tether Ready
No
Handle Style
Standard
For Wire/Cable Type
Hard Wire
Head Offset Angle
0 Degrees
Plier Material
Steel
Jaw Opening Type
Manual
Non-Sparking
No
ESD-Safe
No

Description

When you need to cut a wire, the Milwaukee 48-22-6508 8" Diagonal Cutting Pliers are the ideal tool for the job. The diagonal head will help you position the pliers more easily. This 8" diagonal cutting plier has a rust protection coating and dipped head, which helps prevent corrosion. The cutting capacity of this plier is 11/32 in. wire. With a 15/16 in. jaw length and 13/32 in. jaw width, these diagonal cutting pliers have been designed for optimal performance with less effort on your part. The jaws open up to 1 5/64". When it comes to high quality tools that last, there is no better option than Milwaukee's 48-22-6508 8" Diagonal Cutting Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.