8 in L Cordless Hatchet Saw and Battery, Battery Included

  • Mfr # 3004-20,48-11-1865,48-59-1812
  • Zoro # G915379991
product price: 
$
566.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Bar Length
8 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Weight
4.9 lb
Voltage
18 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3004-20,48-11-1865,48-59-1812
Zoro #
G915379991
UPC #
045242646173
Country of Origin
Multiple

Dimensions

Bar Length
8 in
Tool Length
19 13/16 in
Tool Width
4 in
Tool Height
9 7/8 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Hatchet Saw and Battery
Tool Weight
4.9 lb
Voltage
18 V
Battery Capacity
6.0 Ah
Cutting Capacity
7 1/2 in
Product Type
Cordless Chainsaw Kit
Equivalent Gas Engine Displacement
25 cc
Tool Series
M18 FUEL(TM)
Sound Level
82 dBA
Speed Settings
Variable
Number of Batteries Included
1
Charger Model Number
23Y581
Replacement Chain
49-16-2750
Number of Chargers Included
1
Battery Model Number
481Z44
Motor Type
Brushless
Chain Gauge
0.043 in
Battery Platform
M18(TM)
Handle Location
Top Handle
Chain Oiler
Auto/Adjustable
Standards
UL Listed
Chain Pitch
0.375 in
Number of Batteries to Operate
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hatchet Saw and Battery, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 8 in, Handle Location Top Handle, Cutting Capacity 7 1/2 in, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 4.9 lb, Number of Batteries to Operate 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Voltage 18 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.