
8 in x 8/12 TPI Reciprocating Saw Blade, 25 PK
Mfr # 48-00-8093
Zoro # G315356257
product price: $67.97
/pk 25, $2.72/eaKey Features
Teeth per Inch
8/12
Length
8 in
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-8093
Zoro #
G315356257
UPC #
045242083244
Country of Origin
United States
Dimensions
Length
8 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
8 in
Overall Thickness
0.05 in
Blade Thickness
0.05 in
Saw Blade Width
0.75 in
Blade Length
8
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8/12
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose
Tooth Count
12
Material Application
Wood
Material Cut
Wood
Features
Progressive Blade Tooth Spacing
Number of Teeth
12
Blade Material
Bimetal
Includes
(25) 8 8/12 TPI SAWZALL Blades
Description
Reciprocating Saw Blade, Teeth per Inch 8/12, Tip Material High Speed Steel, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.