Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 pc. INSIDER Box Ratchet SAE Socket Set

  • Mfr # 49-16-1640

  • Zoro # G610039916


product price: $69.99
/ea

Key Features

Drive Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Number of Pieces
8
Finish
Black Oxide
Material
High Carbon Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-1640
Zoro #
G610039916
UPC #
045242771721
Country of Origin
China

Dimensions

Drive Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Length
2.17"
Container Width
1.54"
Container Height
2.17"
Socket Size Range
5/16 in to 3/4 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Socket Depth
Standard

Details

Item
Impact Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
High Carbon Steel
Measurement Type
SAE
Features
Etched / Stamped Size Identification
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Color
Black
Number of Points
6
Impact or Standard
Standard
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Standards
ASME
Bolt Clearance
9/16 in
Drive Type
Power
Includes Non-Marring
Non-Marring Not Included
Container Type
Rail
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Flex Socket Count/Style
0
Includes Locking
Locking Not Included
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Series
INSIDER(TM)
Product Type
Socket Set

Description

Impact Socket Set, Standard Socket Count/Style (8) 6-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Power, Drive Size 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, SAE, 6-Point, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.