Zoro Homepage

8' Tether Adapter

  • Mfr # 1000

  • Zoro # G814760661


product price: $299.00
/ea
Free Shipping & Returns

Key Features

For Use With
MXF010-0, MXF211-0, MXF372-2XCB
Overall Length
5 1/2 in
Overall Height
20 in
Includes
Backpack Harness Kit
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G814760661
UPC #
045242882304
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Height
20 in
Overall Width
12 in

Details

Item
Backpack Harness Kit
For Use With
MXF010-0, MXF211-0, MXF372-2XCB
Includes
Backpack Harness Kit
Weight
2.7 lb
Features
1 Year Limited Warranty, Adjustable Shoulder Harness, Chest Straps and Waist Straps for Optimal Fit, Breathable Polyester Material, Cushioned Waist Straps to Reduce Strain on Back, Extra Padding in the Shoulders and Lower Back for Increased Comfort, Velcro Loop for Tether Management
Cordless Tool Battery Platform
MX FUEL(TM)
Cordless Tool Kit Contents
Backpack Harness Kit
Number of Batteries Included
0
Charger Included
No

Description

Backpack Harness Kit, Battery Capacity Not Applicable, Battery Chemistry Not Applicable, Charger Included No, Number of Batteries Included 0, Voltage Not Applicable, Cordless Tool Kit Contents Backpack Harness Kit, Battery Series Not Applicable, Cordless Tool Battery Platform MX FUEL(TM), Overall Height 20 in, Overall Length 5 1/2 in, Overall Width 12 in, Weight 2.7 lb, Wireless Tracking System Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.