8/10 Teeth per Inch Extreme Thick Metal Compact Band Saw Blade 25PK + Additional 3PK
Mfr # 48-39-0606, 48-39-0609
Zoro # G1161506
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Material
Bi-Metal
Metal Cutting Type
Solid Stock
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel
For Use With Saw Type
Portable Band Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-39-0606, 48-39-0609
Zoro #
G1161506
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
1/2 in
Blade Thickness
0.02 in
Blade Length
35 3/8 in
Overall Width
1/2 in
Overall Length
35 3/8 in
Overall Thickness
0.02 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
8/10
Material
Bi-Metal
Metal Cutting Type
Solid Stock
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel
For Use With Saw Type
Portable Band Saws
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys
Grit
Metal
Blade Material
Bi-Metal
Blade Series
Extreme Metal
Series
Extreme Metal
For Workpiece Material
Aluminum, Soft Alloys, Stainless Steel, Steel, Steel Alloys
Compatible Product Type
Portable Band Saws
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 8/10, Blade Series Extreme Metal, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Solid Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.