Zoro Homepage
This item is Discontinued.
Milwaukee Tool 8m Tape Measure, 1-1/16" Blade 48-22-5309

8m Tape Measure, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-5309
  • Zoro # G8605536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5309
Zoro #
G8605536
UPC #
045242317639
Country of Origin
China

Dimensions

Blade Length
8m
Blade Width
1-1/16"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1mm
Stud Markings
Yes
Graduation Type
cm
Case Type
Closed
Blade Coating
Nylon
Case Material
ABS with Rubber Grip
Blade Color
Yellow
Case Color
Black/Red
Features
5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment
Tip Style
3-Rivet Hook
Measurement Type
Metric
Blade Material
Steel
Lock Type
Toggle
Standout
9 ft.
Belt Clip
Yes
Item
Tape Measure
Rewind Type
Automatic

Description

Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.