Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 8m/26' Compact Auto Lock Tape Measure 48-22-6826

8m/26' Compact Auto Lock Tape Measure (Discontinued)

  • Mfr # 48-22-6826
  • Zoro # G102566371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6826
Zoro #
G102566371
UPC #
45242528578
Country of Origin
Viet Nam

Dimensions

Blade Length
26 ft
Length
8m / 26 ft.
Width
1-7/8 in

Details

Item
Tape Measure
Measurement Type
Metric and SAE
Case Material
Plastic, Rubber
Blade Material
Nylon Bond Steel
Tip Style
Double Sided Hook
Case Color
Red/Black
Stud Markings
Yes
Blade Color
Yellow
Belt Clip
Yes
Blade Coating
Nylon Bond
Case Type
Compact
Color
Red/Black
Rewind Type
Automatic-Spring Driven
Features
Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.