Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 8m/26 ft. STUD Tape Measure 48-22-9726

8m/26 ft. STUD Tape Measure (Discontinued)

  • Mfr # 48-22-9726
  • Zoro # G0504132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9726
Zoro #
G0504132
UPC #
045242552061
Country of Origin
Viet Nam

Dimensions

Blade Length
26 ft, 8 m
Length
8m / 26 ft.
Blade Width
1 5/16 in
Blade Length - SAE
26 ft
Case Length
3 5/8 in
Blade Length - Metric
8 m
Case Depth
2 3/8 in
Standout Length
14 ft
Case Height
3 3/8 in

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1 mm, 1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Red
Case Type
Closed
Features
Double-Sided, Finger Brake, Tether Ready
Graduation Type
in/ft/mm/cm/m
Rewind Type
Automatic
Graduations
1 cm, 1 ft, 1 m, 1 mm, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Standout
14 ft
Stud Markings
Yes
Lock Type
Slide
Blade Color
Yellow
Belt Clip
Belt Clip Included
Blade Coating
Nylon
Specialized Scales
Architect's Scale, Stud Markings
Accuracy
+/- 1/16 in
System of Measurement
Metric/SAE
Graduation Units
Centimeters, Feet, Inches, Meters, Millimeters
Blade Return Type
Automatic
Graduation Color
Black
Numeric Format
Fractional
Hook Construction
3-Rivet
Orientation
Horizontal
Numeric Marks
Inches
Blade Type
Double-Sided
Zero Point Location
Hook End

Description

Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1 mm, 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE 26 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 5/8 in, Lock Type Slide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.