Zoro Homepage

8m/26ft Compact Tape Measure

  • Mfr # 48-22-1726

  • Zoro # G515681753


product price: $18.97
/ea

Key Features

Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1726
Zoro #
G515681753
UPC #
0045242822942
Country of Origin
Viet Nam

Dimensions

Blade Width
1 in
Standout Length
9 ft
Case Length
3 3/8 in
Blade Length - SAE
26 ft
Blade Length - Metric
8 m
Depth
3.46 in
Tape Length (ft)
26 ft
Width
1.97 in
Length
3.19 in
Tape Length
26 ft

Description

The MILWAUKEE 8m/26ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6" of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.


  • • Stiff Blade
  • • Anti-Tear Coating Reinforces the First 6" of Blade
  • • Metric & SAE Scales
  • • Finger Stop Protects from Blade Retraction
  • • Impact Resistant Body
  • • Smooth Retraction
  • • 12’ Reach, 9’ Standout
  • • Wire Form Belt Clip Reduces Pocket Tearing
  • • Lanyard Loop
  • • 1" Wide Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.