Zoro Homepage

8m/26ft Magnetic Tape Measure

  • Mfr # 48-22-1026M

  • Zoro # G815555006


product price: $24.97
/ea

Key Features

Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1026M
Zoro #
G815555006
UPC #
0045242822683
Country of Origin
Viet Nam

Dimensions

Standout Length
12 ft
Blade Length - Metric
8 m
Blade Length - SAE
26 ft
Case Length
3 1/2 in
Blade Width
1 3/16 in
Width
2.05 in
Length
3.19 in
Depth
3.54 in
Tape Length (ft)
26 ft
Tape Length
26 ft

Description

The MILWAUKEE 8m/26ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6". The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


  • • STRAIGHTER, STIFFER BLADE.
  • • Stiff Blade at 12ft
  • • Better Balance, More Control
  • • Less Blade Rollover
  • • Low-Profile Magnet- Better Hook Grab
  • • Smooth Retraction
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • 15’ Reach, 12’ Standout
  • • Fully Reinforced Impact Resistant Body
  • • Wire Form Belt Clip Reduces Pocket Tearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.