Zoro Homepage

8m/26ft Wide Blade Magnetic Tape Measure

  • Mfr # 48-22-1226M

  • Zoro # G215482117


product price: $31.97
/ea

Key Features

Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Magnetic Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1226M
Zoro #
G215482117
UPC #
045242822775
Country of Origin
Viet Nam

Dimensions

Blade Width
1 3/8 in
Case Height
3 1/8 in
Blade Length - Metric
8 m
Case Length
3 3/8 in
Blade Length - SAE
26 ft
Standout Length
15 ft
Tape Length
26 ft

Details

Item
Wide Blade Magnetic Tape Measure
Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Red
Numeric Marks
Inches
Product Type
Tape Measure
Graduation Units
Inches, Millimeters
Lock Type
Slide
Features
Tether Ready
Specialized Scales
Architect's Scale
System of Measurement
Metric/SAE
Blade Return Type
Automatic
Belt Clip
Yes
Zero Point Location
Hook End
Blade Type
Double-Sided
Magnetic
Yes
Lockable
Yes
Blade Retraction
Spring
Stud Markings
Yes
Accuracy
#ERROR!
Blade Color
Yellow

Description

Wide Blade Magnetic Tape 8M/26

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.