Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8m/26ft Wide Blade Tape Measure

  • Mfr # 48-22-1226

  • Zoro # G215554999


product price: $27.97
/ea

Key Features

Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1226
Zoro #
G215554999
UPC #
0045242822751
Country of Origin
Viet Nam

Dimensions

Case Length
3 3/8 in
Blade Length - Metric
8 m
Standout Length
15 ft
Blade Length - SAE
26 ft
Blade Width
1 3/8 in
Length
3.23 in
Depth
3.43 in
Tape Length (ft)
26 ft
Width
2.50 in
Tape Length
26 ft

Details

Item
Wide Blade Tape Measure
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Zero Point Location
Hook End
Blade Return Type
Automatic
System of Measurement
Metric/SAE
Belt Clip
Yes
Graduation Units
Inches, Millimeters
Case Type
Closed
Lock Type
Slide
Numeric Marks
Inches
Blade Type
Double-Sided
Lockable
Yes
Blade Color / Finish
Yellow
Common Stud Spacing Marks
Yes
Includes
(1)-8M/26' WIDE BLADE TAPE MEASURE
Accuracy
#ERROR!
Blade End Design
Riveted Hook
Measuring Format
Metric & SAE
Blade Retraction
Spring
Measurement Type
Metric & SAE
Blade Color
Yellow
Magnetic
No
Stud Markings
Yes

Description

The MILWAUKEE 8m/26ft Wide Blade Tape Measure delivers the longest reach and straightest standout in the industry. 18’ of Reach and 15’ of Standout allow you to take long measurements on your own and reach further on the jobsite. The Wide Blade Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6" of the blade. This tape measure is equipped with a large hook for improved top and bottom hook grab onto common jobsite materials and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape has a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.


  • • LONGEST REACH. STRAIGHTEST STANDOUT.
  • • 18’ Reach, 15’ Standout
  • • Straightest Standout for Precise Measurements
  • • Quick, Controlled Retraction- Finger Stop
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • Fully Reinforced Impact Resistant Body
  • • Better Hook Grab
  • • Wire Form Belt Clip Reduces Pocket Tearing
  • • 2-Sided Printing for Easy Readability
  • • Architectural Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.