Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 8mm COBALT RED HELIX? Bit 48-89-2519

8mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2519
  • Zoro # G002716869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2519
Zoro #
G002716869
UPC #
45242519491
Country of Origin
Unknown

Dimensions

Length
4.6 in
Bit Diameter
0.31 in
Drill Diameter
0.315 in
Minimum Chuck Size Required
3/8 in
Length Type
Jobber
Flute Length
2.95 in
Shank Diameter
0.31 in

Details

Finish
Bright
Bit Material
Cobalt
Series
Red Helix
Bit Type
Twist
Recommended Safety Equipment
Safety Glasses
Number of Pieces
1
Cutting Direction
Right Hand
Single/Double Ended
Single
Drill Point Design
Split
Drill Point Angle
135 Degrees

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.