Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 pc. Single-Piece Carbide Hole Cutter Set

  • Mfr # 49-22-8620

  • Zoro # G402590847


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1/4 in
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-8620
Zoro #
G402590847
UPC #
045242597918
Country of Origin
China

Dimensions

Max. Cutting Depth
1/4 in
Shank Size
3/8 in
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Saw Size Range
7/8 in to 2 1/2 in
Hole Cutter Size - Minimum
7/8 in
Hole Cutter Size - Maximum
2 1/2 in
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Cutting Depth - Maximum
3/16 in
Overall Diameter
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-1/8 in One-Piece Carbide Hole Cutter, (1) 1-3/4 in One-Piece Carbide Hole Cutter, (1) 1-3/8 in One-Piece Carbide Hole Cutter, (1) 2 in One-Piece Carbide Hole Cutter, (1) 2-1/2 in One-Piece Carbide Cutter, (1) 7/8 in One-Piece Carbide Hole Cutter, (1) Carbide Hole Cutter Pilot Bit
Teeth per Inch
0.5; 0.6
Materials Cut
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel
Item
Hole Cutter Kit
Primary Material Application
Stainless/Hard Metals
Number of Teeth (Hole Cutters Only)
4/6/8/10/12
Number of Hole Cutters
6
Application
Metal Cutting
Shank Shape
Flat
For Workpiece Material
Aluminum, Copper, Mild Steel, Metal, Stainless Steel

Description

One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers you added durability and dependability cut after cut. This MILWAUKEE carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" cutters, and two pilot bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.