Zoro Homepage

9" 8TPI The TORCH w/ CARBIDE TEETH Combo 6-Pack

  • Mfr # 48-00-5502, 48-00-5202

  • Zoro # G3941442


product price: $73.95
/ea

Key Features

Teeth per Inch
7
Length
9 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5502, 48-00-5202
Zoro #
G3941442
UPC #
045242520879
Country of Origin
United States

Dimensions

Length
9 in
Blade Width
1 in
Cut Width
0.05 in
Blade Length
9 in
Blade Thickness
3/64 in
Height
1 in
Overall Length
9 in
Overall Thickness
0.05 in
Overall Width
1 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Shank
1/2 in Universal
Blade Material
Carbide
Primary Material Application
Thick Metal
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Includes
(6) Blades
Materials Cut
Cast Iron, Stainless Steel
Application
Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron, Black Pipe, Cast Iron, High Strength Alloy, Stainless Steel

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.