9" 8TPI The TORCH with CARBIDE TEETH 1PK + SAWZALL Demolition Blade Set, 12PC
Mfr # 49-22-1129, 48-00-5202
Zoro # G4612043
product price:Â $47.45
/eaKey Features
Teeth per Inch
5/8/14
Length
6 in, 9 in
Material
Bi-Metal; Carbide
Tip Material
Bi-Metal; Carbide
Back Style
Straight, Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-22-1129, 48-00-5202
Zoro #
G4612043
UPC #
045242180813
Country of Origin
United States
Dimensions
Length
6 in, 9 in
Height
1 in
Cut Width
0.05 in
Blade Length
6 in, 9 in
Overall Length
6 in, 9 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
5/8/14
Material
Bi-Metal; Carbide
Tip Material
Bi-Metal; Carbide
Back Style
Straight, Tapered
Application
Demolition
For Use With Saw Type
Reciprocating Saws
Includes
(4) 6 in 18 TPI The Torch(R) Blades, (2) 6 in 8 TPI The Wrecker(TM) Blades, (2) 6 in 5 TPI The Ax(TM) Blades, (2) 9 in 5 TPI The Ax(TM) Blades, (2) 9 in 14 TPI The Torch(R) Blades, (1) Storage Container, Reciprocating Saw Blade
Number of Cutting Edges
1
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Demolition
Blade Material
Bi-Metal, Carbide
Materials Cut
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Stainless Steel, Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron, Black Pipe, Cast Iron, Composite Material, Ferrous Metal, High Strength Alloy, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, Stainless Steel, Wood
Description
Reciprocating Saw Blade Set, Primary Material Application Demolition, Materials Cut Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Stainless Steel, Wood, Blade Length 6 in, 9 in, Teeth per Inch 5/8/14, Cut Width 0.05 in, Blade Material Bi-Metal, Carbide, Tip Material Bi-Metal, Carbide, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.