9" 8TPI TORCH w/ NITRUS Carbide for Cast Iron SAWZALL Blade, Combo 2-Pack
Mfr # 48-00-5262, 48-00-5262
Zoro # G1161786
product price: $43.95
/eaKey Features
Teeth per Inch
7
Material
Cast Iron
Tip Material
Carbide
Back Style
Straight
Blade Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5262, 48-00-5262
Zoro #
G1161786
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Blade Length
9 in
Height
1 in
Overall Length
9 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
7
Material
Cast Iron
Tip Material
Carbide
Back Style
Straight
Blade Material
Cast Iron
Materials Cut
Ferrous Metals, Stainless Steel
For Use With Saw Type
Reciprocating Saws
Primary Material Application
Thick Metal
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Application
Metal, Ferrous Metals, Stainless Steel, Thick Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal, High Strength Alloy, Stainless Steel
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 9 in, Teeth per Inch 7, Blade Material Cast Iron, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.