Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in. - 1-1/8 in. No 9 Cobalt Step Drill Bit

  • Mfr # 48-89-9289

  • Zoro # G501866393


product price: $114.97
/ea
Free Shipping & Returns

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Bright (Uncoated)
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9289
Zoro #
G501866393
UPC #
045242567638
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
2 7/8 in
Size Range
7/8 in to 1 1/8 in
Step Thickness
1/4 in
Flute Length
3 in
Maximum Hole Size
1 1/8 in
Number Hole Sizes
2
Minimum Hole Size
7/8 in
Drill Bit Sizes Included
7/8 in, 1 1/8 in
Shank Length
9/16 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Flute Type
Straight
Primary Material Application
Plastic, Steel
Measurement System
Fractional Inch
For Tool Type
Cordless Drill
Step Increments
3/4 in
Impact Rated
Not Impact Rated
Decimal Equivalent
0.8, 1.1
Cutting Direction
Right Hand

Description

Step Drill Bit, Cobalt Alloy Steel, Bright (Uncoated), 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 7/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.