Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade

  • Mfr # 49-93-9009

  • Zoro # G715544421


product price: $69.97
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Overall Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9009
Zoro #
G715544421
UPC #
045242282098
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
9 in
Blade Dia.
9 in
Arbor Hole Size
7/8 in - 5/8 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
For Workpiece Material
Block, Brick, Concrete, Stone
Compatible Product Type
Masonry Saw
Material
Diamond
Speed - Maximum
6,790 RPM
Tooth Configuration
Segmented Rim
Materials Cut
Concrete / Block / Brick
Kerf
0.095 in
Blade Type
Masonry/Concrete
Max. RPM
6790
Non-Stick Coating
No
Blade Tooth Material
Diamond

Description

Diamond Blade 9 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.