Zoro Homepage

9" DIAMOND ULTRA Segmented Turbo, General Purpose Diamond Blade

  • Mfr # 49-93-7532

  • Zoro # G315544418


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Speed - Maximum
6,790 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7532
Zoro #
G315544418
UPC #
045242102600
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
9 in
Blade Dia.
9 in
Arbor Hole Size
5/8 in / 7/8 in / 20mm

Details

Item
Diamond Saw Blade
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Speed - Maximum
6,790 RPM
For Workpiece Material
Block, Brick, Pavers, Rebar, Stone
Material
Diamond
Compatible Product Type
Masonry Saw
Blade Type
Masonry/Concrete
Blade Tooth Material
Diamond
Tooth Configuration
Segmented Rim
Kerf
0.095 in
Materials Cut
Concrete / Block / Brick
Non-Stick Coating
No
Max. RPM
6790

Description

Diamond Blade 9 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.