Zoro Homepage

9-in-1 Square Drive Ratcheting Multi-Bit Driver

  • Mfr # 48-22-2322

  • Zoro # G2144136


product price: $19.97
/ea

Key Features

Drive Size
1/4 in
Bit Style
Hex
Overall Length
9 in
Number of Pieces
8
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2322
Zoro #
G2144136
UPC #
045242534609
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Sizes Included
1/4 in (Nut Driver), Phillips: #1, Phillips: #2, Slotted 1/4", Slotted 3/16", Square #1, Square #2, Square #3
Shank Length
3 1/2 in
Tip Size
#1, #2, #3, 1/4 in, 3/16

Details

Item
Multi-Bit Screwdriver
Bit Style
Hex
Number of Pieces
8
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Includes
Nutdriver 1/4 in , Loop Maker
Measurement Type
SAE
Finish
Chrome
Tether Capable
Tether Capable
Single End/Double End
Single End
Ratcheting
No
Tip Style Group
Phillips, Slotted, Torx(R)
Shank Type
Solid
Bit Retainer Type
Magnetic
Insulated
No
Handle Material
Plastic
ESD Safe
No
Handle Design
Ergonomic
Primary Application
General Purpose
Screwdriver Bit Material
Steel
Shank Material
Alloy Steel
Nonsparking
No
Screwdriver Tip Style
Hex/Nutdriver/Phillips/Slotted/Torx(R)
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Driver Type
9-in-1
Bit Storage
In Handle
Magnetized Tip
No
Number of Bits
7
Bit Material
Steel
Handle Type
Molded
Replaceable Shank
No
Corrosion Resistant
Yes
Tether Ready
No
Grip Style
Ergonomic
Single/Double End Bits
Single End
Non-Sparking
No
Number of Tips
9
Tip Style
Hex, Phillips, Torx
For Screw Type
Phillips, Slotted, Square
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Handle Shape
Straight
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

The MILWAUKEE TOOL - 48-22-2322 is a Multi-Bit Screwdriver, designed for tightening or loosening screws in various industries. This hand tool comes with interchangeable bits that can accommodate different types of screw heads, making it an ideal choice for professionals looking to optimize their toolkit. It's widely used in construction, assembly lines, and maintenance tasks.
Key features include:

  • Interchangeable tips sizes: #1, #2, 1/4 in, T10, T15, T20, T25, T27, T30 and T8.

  • Tip styles: Hex, Phillips and Torx.

  • Non-magnetized tip with a shank length of 3 1/2 inches made from alloy steel.

  • Drive size: 1/4 inch; not ESD safe.

  • The package includes a Nutdriver measuring 1/4 inch and a Loop Maker.

  • Features Power Groove Bits for compatibility with power tools enhancing versatility on jobsites.

  • Ergonomic molded handle type ensures comfort during operation while providing control and efficiency.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.