Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9 in. 5 TPI SAWZALL Blades, 25PK 48-00-8036

9 in. 5 TPI SAWZALL Blades, 25PK (Discontinued)

  • Mfr # 48-00-8036
  • Zoro # G104241382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-00-8036
Zoro #
G104241382
UPC #
45242083237
Country of Origin
Unknown

Dimensions

Length
9"

Description

Milwaukee wood cutting Sawzall blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.