9 in. 6 TPI SAWZALL WRECKER w/ NITRUS CARBIDE Multi-Material Reciprocating Saw Blades, Combo 4-Pack
Mfr # 48-00-5372, 48-00-5272
Zoro # G810436874
product price:Â $69.95
/eaKey Features
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Application
All-Purpose
Material Cut
All-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-00-5372, 48-00-5272
Zoro #
G810436874
UPC #
045242742585
Country of Origin
United States
Dimensions
Length
9 in
Blade Thickness
0.05"
Saw Blade Width (In)
2
Blade Length
9"
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Application
All-Purpose
Material Cut
All-Purpose
Saw Blade Type
Reciprocating Saw
Set / Individual
Individual
Blade Cutting Material
Carbide Tipped
Tooth Count
45
Description
Reciprocating Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.