This item is Discontinued.

Milwaukee Tool 9 in L x 14 TPI Metal Cutting Bi-Metal 48-01-7187

9 in L x 14 TPI Metal Cutting Bi-Metal (Discontinued)

  • Mfr # 48-01-7187
  • Zoro # G002647552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-7187
Zoro #
G002647552
UPC #
45242083510
Country of Origin
Unknown

Dimensions

Length
9 in
Height
0.035 in
Blade Width
3/4 in

Details

Teeth per Inch
14
Application
Metal
For Use With Saw Type
Reciprocating Saw
Number of Pieces
1
Number of Teeth
126

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.