Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in x 10 TPI, Reciprocating Saw Blade, 1-PK

  • Mfr # 48-00-5552

  • Zoro # G711745440


product price: $74.47
/ea

Key Features

Teeth per Inch
10
Length
9 in
Material
Bi-Metal
Tip Material
Carbide
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5552
Zoro #
G711745440
UPC #
045242605453
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in
Blade Length
9 in
Height
1/16 in
Blade Width
1 in
Cut Width
0.05 in
Overall Length
9 in
Overall Width
1/16 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Carbide
Back Style
Straight
Includes
5 PK
Primary Material Application
Metal
For Use With Saw Type
Reciprocating Saws
Materials Cut
Copper
Number of Cutting Edges
90
Blade Material
Bi-Metal
Application
Metal, Copper, EMT Conduit, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Strut
Color
Gray, Red
Material Cut
Medium Metal
Set / Individual
Set
Saw Blade Type
Reciprocating Saw
Progressive Blade Tooth Spacing
No
Teeth Per Inch
10
For Workpiece Material
Copper, EMT Conduit, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Strut
Compatible Product Type
Reciprocating Saw

Description

The MILWAUKEE® TORCH with Carbide Teeth for Medium Metal cuts longer, cuts more, cuts faster. This carbide reciprocating saw blade is designed with Carbide Teeth for longer life vs. bi-metal blades in EMT conduit, Strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Unistrut, and Galvanized Steel. This Milwaukee® 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability.


  • Longer Life, Smooth Cuts in Conduit and Strut.
  • Designed with Carbide Teeth for longer life vs. bi-metal blades in medium Metal applications
  • Longer Life in Conduit and strut
  • Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper.
  • Optimized Carbide teeth design for smooth cuts and enhanced durability
  • Large tooth gullets for easy material ejection
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2" Universal Tang
  • Made in USA
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.