Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in x 10 TPI Reciprocating Saw Blade

  • Mfr # 48-00-5352

  • Zoro # G911745448


product price: $47.97
/ea

Key Features

Teeth per Inch
10
Material
Bi-Metal
Tip Material
Carbide
Back Style
Straight
Blade Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5352
Zoro #
G911745448
UPC #
045242605422
Country of Origin
United States

Dimensions

Length
9 in
Blade Length
9 in
Blade Width
1 in
Width
1 in
Height
1/16 in
Cut Width
0.05 in
Overall Length
9 in
Overall Width
1/16 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Carbide
Back Style
Straight
Includes
3 PK
Application
Metal
Primary Material Application
Metal
Number of Cutting Edges
90
Materials Cut
Copper
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Color
Gray, Red
Saw Blade Type
Reciprocating Saw
Material Cut
Medium Metal
Progressive Blade Tooth Spacing
No
Set / Individual
Set
Teeth Per Inch
10
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Copper, EMT Conduit, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Strut

Description

The MILWAUKEE® TORCH with Carbide Teeth for Medium Metal cuts longer, cuts more, cuts faster. This carbide reciprocating saw blade is designed with Carbide Teeth for longer life vs. bi-metal blades in EMT conduit, Strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Unistrut, and Galvanized Steel. This Milwaukee® 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability.


  • Longer Life, Smooth Cuts in Conduit and Strut.
  • Designed with Carbide Teeth for longer life vs. bi-metal blades in medium Metal applications
  • Longer Life in Conduit and strut
  • Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper.
  • Optimized Carbide teeth design for smooth cuts and enhanced durability
  • Large tooth gullets for easy material ejection
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2" Universal Tang
  • Made in USA
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.