9 in x 5, 7 TPI Reciprocating Saw Blade Set

  • Mfr # 49-22-5505, 48-00-5226, 48-00-5226

  • Zoro # G402065130


product price:  $60.89
/ea

Key Features

Teeth per Inch
5, 7
Length
9 in
Tip Material
Carbide
Width
1 in
Application
Cutting Wood, Nails, Screws, Shingles, Plaster, Durock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-22-5505, 48-00-5226, 48-00-5226
Zoro #
G402065130
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
5, 7
Tip Material
Carbide
Application
Cutting Wood, Nails, Screws, Shingles, Plaster, Durock

Description

Carbide Sawzall Bld Set,2 Carbide 5T 9 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.