Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in x 5 TPI Reciprocating Saw Blade, 1 PK

  • Mfr # 48-00-1304

  • Zoro # G415356317


product price: $7.97
/ea

Key Features

Teeth per Inch
4-5
Length
9 in
Tip Material
High Speed Steel
Back Style
Tapered
Cut Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-1304
Zoro #
G415356317
UPC #
045242192205
Country of Origin
United States

Dimensions

Length
9 in
Cut Width
0.2 in
Cut Width - Maximum
0.2 in
Overall Thickness
0.2 in
Overall Length
9 in
Overall Width
3/4 in
Blade Length
9.0 in
Blade Thickness
0.200000 in
Saw Blade Width
0.750000 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
4-5
Tip Material
High Speed Steel
Back Style
Tapered
Cutting Edge Style
Flexible for Curved Cuts
Application
Specialty
Includes
(1) 9 4/5 TPI Pruning SAWZALL Reciprocating Saw Blade
Material Application
Wood
Material Cut
Wood
Blade Material
Steel
Material
Steel
Number of Teeth
36
Tooth Count
36

Description

Reciprocating Saw Blade, Teeth per Inch 5, Tip Material High Speed Steel, Back Style Tapered, Cutting Edge Style Flexible for Curved Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.