
9 in x 5 TPI Reciprocating Saw Blade, 3 PK
Mfr # 48-00-5326
Zoro # G615356339
product price: $28.97
/pk 3, $9.66/eaKey Features
Teeth per Inch
7
Length
9 in
Tip Material
Carbide
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5326
Zoro #
G615356339
UPC #
045242521081
Country of Origin
United States
Dimensions
Length
9 in
Overall Thickness
0.05 in
Overall Length
9 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Blade Length
9.0 in
Blade Thickness
0.05 in
Saw Blade Width
0.75 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
7
Tip Material
Carbide
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose
Includes
(3) 9 5 TPI THE AX Carbide Teeth SAWZALL Blades
Number of Teeth
45
Material Application
Medium Metal
Material Cut
Medium Metal
Blade Material
Carbide
Tooth Count
45
Description
Reciprocating Saw Blade, Teeth per Inch 5, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.