9 in x 5 TPI, Reciprocating Saw Blade Combo Pack

  • Mfr # 48-00-5226, 48-00-5226

  • Zoro # G901794043


product price: $20.95
/ea

Key Features

Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Blade Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5226, 48-00-5226
Zoro #
G901794043
UPC #
045242483723
Country of Origin
United States

Dimensions

Length
9 in
Blade Thickness
3/64 in
Blade Width
1 in
Cut Width
0.05 in
Height
9 in
Blade Length
9 in
Overall Length
9 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Blade Material
Carbide
Primary Material Application
Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Shank Type
Universal
Materials Cut
Plaster
Shank
Universal
Application
Nail-Embedded Wood, Wood, Durock, Plastic, Screws, Shingles
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
For Workpiece Material
Nail-Embedded Wood, Plaster, Shingles
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Plaster, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 5, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Blade Shank Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.