Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-Key Ball End L-Key Set - Metric

  • Mfr # 48-22-2186

  • Zoro # G010133412


product price: $28.97
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Handle Type
No Handle
Overall Length
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2186
Zoro #
G010133412
UPC #
045242630615
Country of Origin
Thailand

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Overall Length
7 5/16 in
Width
3.15"
Range of Lengths
1.5 mm to 10 mm
Length Family
Long
Depth
1.73"
Hex Key Size / Sizes
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10

Details

Item
Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
No Handle
Finish
Black Oxide
Insulated
No
Handle Material
Plastic, Steel
Includes
Includes 9 Metric keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Non-Sparking
No
Container Type
Organizer
Key Shape
L
Number of Tips
2
Number of Ball Ends
1
Material
Steel
Fastener Holding
No
Handle Color
Black, Red
Hex Key Tip Design
Ball
Drive Type
Metric
Includes Insulation
Not Insulated
Handle Shape
Straight
Driver Material
Metal
Includes Fastener-Holding
Friction

Description

The MILWAUKEE® 9PC Metric L-Style Hex Key Set with Ball Ends features the easiest access keys on the market. The pivoting holder with offset keys makes it quick and easy to grab the necessary size key. These Allen keys withstand more torque and extend the life of the tool in the toughest jobsite conditions. The holder and keys have long-lasting, high-contrast markings for quick size identification. With a ball end, the hex keys are able to easily access fasteners even when at a difficult angle. The pivoting holder with a hang hole makes transportation and storage simple. The Milwaukee® 9PC Metric L-Style Hex Key Set with Ball Ends is backed by their Limited Lifetime Warranty.


  • • Easiest Key Access: Pivoting Holder & Offset Keys
  • • Keys Withstand More Torque
  • • High-Contrast Markings for Easy ID
  • • Ball End for Better Angle Access
  • • Durable keys made with heat-treated alloy steel
  • • Black Oxide Key finish resists rust and corrosion
  • • Chamfered key ends for easier insertion into fasteners
  • • Stay Organized - Most popular key sizes in handle
  • • Includes 9 Metric keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • • Easy Storage - Hang Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.