Shop All Reciprocating Saw Blades
Milwaukee Tool
9" L x 7 TPI Reciprocating Saw Blade
Mfr # 48-00-8502
Zoro # G200403745
product price: $279.97
/pk 25, $11.20/ea
Free Shipping & Returns
$279.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 7
- Blade Length 9 in
- Materials Cut Pipe
- Back Style Straight
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8502
- Zoro # G200403745
- UPC # 045242592999
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Blade Length | 9 in |
Cut Width | 0.05 in |
Blade Width | 1/16 in |
Height | 1 in |
Details
Description
Reciprocating Saw Blade, Primary Material Application Cast Iron, Materials Cut Pipe, Blade Length 9 in, Blade Width 1/16 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1210)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- SENIX 58 Volt Max* 2.5 Ah Lithium-ion Battery (B25X5)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 5PK (48-00-5501)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 1PK (48-00-5201)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5503)
- MILWAUKEE TOOL SAWZALL BL 5T 9LG, w/BL 5T 9LG AX 25PK (48-00-8026, 48-00-8026)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- MILWAUKEE TOOL Milwaukee® 48-01-2784 6" 18 TPI The Torch„¢ SAWZALL® Blade (48-01-2784)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- Milwaukee Tool Power Saw Blades