9" L x Metal Cutting Reciprocating Saw Blade

  • Mfr # 48-01-6188, 48-22-1901

  • Zoro # G2607880


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Application
Metal, Conduit, Tubing, Channels, Pipe
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-6188, 48-22-1901
Zoro #
G2607880
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Application
Metal, Conduit, Tubing, Channels, Pipe
Includes
(50) 9 in 18 TPI Metal Blades and Extra Folding Utility Knife
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 18

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.