Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9" L x Metal Cutting Reciprocating Saw Blade 48-01-9188

9" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # 48-01-9188
  • Zoro # G1451624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-9188
Zoro #
G1451624
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4"
Length
9"

Details

Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
Shank
1/2"
Teeth per Inch
18

Description

Reciprocating Saw Blade, Teeth per Inch 18, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.