Zoro Homepage

9 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well 6 Point Socket Set

  • Mfr # 49-66-7032

  • Zoro # G609615961


product price: $64.97
/ea

Key Features

Drive Size
1/2 in
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(9) Sockets, Socket Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7032
Zoro #
G609615961
UPC #
045242784127
Country of Origin
China

Dimensions

Drive Size
1/2 in
Container Length
13.75"
Container Height
13.75"
Container Width
1.5"
Socket Size
10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 21mm
Socket Size Range
10 mm to 21 mm
Socket Depth
Deep

Details

Item
Impact Socket Set
Number of Pieces
9
Finish
Black Phosphate
Material
Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(9) Sockets, Socket Rail
Includes Standard Sockets
Standard Sockets Not Included
Output Type
Deep Well
Features
Etched / Stamped Size Identification, Deep Well, Socket Rail Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Number of Points
6
Impact or Standard
Impact
Color
Black
Drive Type
Impact
Container Type
Rail
Includes Fastener Holding Magnet
No
Includes Drive Tools
No
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Fastener-Holding Type
Friction
Product Type
Socket Set
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Impact Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (9) 6-point, Flex Socket Count/Style 0, Impact, Drive Size 1/2 in, Metric, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.