Zoro Homepage

9 pc. Snap Ring Pliers Set

  • Mfr # 48-22-6539

  • Zoro # G310018600


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Tip Angle
18 Degrees , 45 Degrees , 90 Degrees
Overall Length
15 in
Includes
0.038 in 18 Degrees Convertible Snap Ring Pliers, 0.038 in 45 Degrees Convertible Snap Ring Pliers, 0.038 in 90 Degrees Convertible Snap Ring Pliers, 0.047 in 18 Degrees Convertible Snap Ring Pliers, 0.047 in 45 Degrees Convertible Snap Ring Pliers, 0.047 in 90 Degrees Convertible Snap Ring Pliers, 0.07 in 18 Degrees Convertible Snap Ring Pliers, 0.07 in 45 Degrees Convertible Snap Ring Pliers, 0.07 in 90 Degrees Convertible Snap Ring Pliers, Adaptable Storage Rack
Features
All Metal Dial, Double Dipped Slip Resistant Grip, Anti-Slip Dial, Fixed Tips, Limited Lifetime Warranty, Magnetic Base and Hang Holes, Removable Carrying Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6539
Zoro #
G310018600
UPC #
045242738090
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Width
7.4 in
Depth
2.13 in
For Maximum Shaft Diameter
1 7/16 in
For Maximum Bore Diameter
1 3/4 in
For Minimum Bore Diameter
3/8 in
Tip Diameter
0.38 in, 0.47 in, 0.7 in
For Minimum Shaft Diameter
1/4 in
Clearance Width (In)
7.4 in
Clearance Length (in)
15 in

Details

Item
Retaining Ring Plier Set
Finish
Black Oxide
Tip Angle
18 Degrees , 45 Degrees , 90 Degrees
Includes
0.038 in 18 Degrees Convertible Snap Ring Pliers, 0.038 in 45 Degrees Convertible Snap Ring Pliers, 0.038 in 90 Degrees Convertible Snap Ring Pliers, 0.047 in 18 Degrees Convertible Snap Ring Pliers, 0.047 in 45 Degrees Convertible Snap Ring Pliers, 0.047 in 90 Degrees Convertible Snap Ring Pliers, 0.07 in 18 Degrees Convertible Snap Ring Pliers, 0.07 in 45 Degrees Convertible Snap Ring Pliers, 0.07 in 90 Degrees Convertible Snap Ring Pliers, Adaptable Storage Rack
Features
All Metal Dial, Double Dipped Slip Resistant Grip, Anti-Slip Dial, Fixed Tips, Limited Lifetime Warranty, Magnetic Base and Hang Holes, Removable Carrying Handle
Grip Style
Standard Cushion
Replaceable Tips
No
Handle Style
Ergonomic
Non-Sparking
No
For Ring Type
Convertible, Internal/External
Plier Types
Retaining Ring Pliers
Number of Pliers
9
Container Type
Rack
Jaw Opening Type
Manual
Offset Head
Yes
Compatible Ring Design
Internal & External
Offset Angle (Degrees)
18, 45, 90

Description

9pc Convertible Snap Ring Pliers Set features an all-metal dial that quickly switches between internal and external modes. The all-metal dial is more durable than competitors. The anti-slip dial makes it easier to convert the pliers when working with both internal and external snap rings. The all-metal dial provides the ability to withstand harsh environments. The adaptable storage rack optimizes drawer space by including a detachable handle to fit in tight spaces or carry on the go. The storage rack also includes magnets and hang holes to hang vertically when drawer space is very limited, making for the most adaptable snap ring plier storage. Convertible Snap Ring Plier Set is backed by a Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.