Shop MILWAUKEE TOOL
See all product information
Create Account
9" WRECKER w/ NITRUS Carbide SAWZALL Blade for Multi-Material + 16PC Metal Cutting Sawzall Blade Set
- Mfr # 49-22-1216, 48-00-5272
- Zoro # G209584698
product price:Â
$
47.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth per Inch
14
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-22-1216, 48-00-5272
- Zoro #
- G209584698
- UPC #
- 045242476558
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 3/4 in, 1 in
- Cut Width
- 0.035 in
- Blade Length
- 6 in, 9 in
- Overall Width
- 3/4 in, 1 in
- Overall Length
- 6 in, 9 in
- Cut Width - Maximum
- 0.04 in
- Wire Rope Length
- 6 in, 9 in
Details
- Item
- Reciprocating Saw Blade Set
- Teeth per Inch
- 14
- Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Back Style
- Straight
- Application
- Metal
- Cutting Edge Style
- Rigid for Straight Cuts
- Primary Material Application
- Metal
- For Workpiece Material
- Metal
Description
Reciprocating Saw Blade, Primary Material Application Metal, Blade Length 6 in, 9 in, Teeth per Inch 14, 18, 24, Cut Width 0.035 in, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.