Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16" HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2557

  • Zoro # G914923270


product price: $13.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 1/2 in
Shank Length
3 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2557
Zoro #
G914923270
UPC #
045242670987
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Shank Length
3 in
Tip Size
9/16 in
Hex Size
9/16 in
For Fastener Size
9/16 in

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Item
Nut Driver
Handle Material
Plastic
Corrosion Resistant
Yes
Shank Material
Forged Steel
Non-Magnetic
No
Fastener Holding
Yes
Shank Finish
Chrome
Magnetized Tip
Yes
Measurement Type
SAE
Replaceable Shank Capable
Fixed Shank
Bolt Clearance
9/16 in
Shank Shape
Hex
Includes Fastener-Holding
Magnetic
Handle Shape
Tri-Lobular
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Series
HollowCore(TM)
Grip Style
Cushion
ESD Safety
Not ESD Safe

Description

Magnetic Nut Driver 9/16 In

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.