Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1645

  • Zoro # G010039905


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Inch
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1645
Zoro #
G010039905
UPC #
045242771684
Country of Origin
China

Dimensions

Size
9/16 in.
Overall Length
1 41/64 in
Width
0.8 in
Socket Depth
Short
Socket Size
9/16 in

Details

Item
Impact Socket
SAE or Metric
Inch
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Features
Etched / Stamped Size Identification
Color
Black
Drill Bit Shank Design
Straight
Impact or Standard
Standard
Standards
ASME
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Measurement Type
SAE
Tether Ready
No
Bolt Clearance
9/16 in
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Included
Product Type
Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Series
INSIDER(TM) Box Ratchet
Impact Rated Status
Not Impact Rated
Drive Type
Power
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 9/16 in, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.