Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32 in. Thunderbolt Black Oxide Bit

  • Mfr # ML48-89-2834

  • Zoro # G109235003


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Overall Length
4-1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32 in
Shank Type - Machining
3-Flat
Primary Material Application
Metal, Wood, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML48-89-2834
Zoro #
G109235003
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4-1/4 in
Drill Bit Size
9/32 in
Flute Length
2-15/16 in

Details

Item
Drill Bit
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Shank Type - Machining
3-Flat
Primary Material Application
Metal, Wood, Plastic
Decimal Equivalent
0.2813 in
Drill Bit Point Type
Split Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.