Zoro Homepage
This item is Discontinued.
Milwaukee Tool 9.5mm COBALT RED HELIX? Bit 48-89-2522

9.5mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2522
  • Zoro # G902716891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2522
Zoro #
G902716891
UPC #
45242519521
Country of Origin
Unknown

Dimensions

Size
0.37 in
Drill Bit Length Type
Jobber
Shank Diameter
0.37 in
Flute Length
3.19 in
Minimum Chuck Size Required
1/2 in

Details

Material
Cobalt
Finish
Bright
Point Type
Split
Cut Direction
Right Hand
Single End/Double End
Single
Bit Type
Twist
Point Angle
135 Degrees

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.