Zoro Homepage

9/64 in. Cobalt Red Helix Drill Bit

  • Mfr # ML48-89-2306

  • Zoro # G209231684


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Length
2.91 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/64 in
Shank Type - Machining
Round
Primary Material Application
Wood; Stainless Steel; Metal; Plastic; PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML48-89-2306
Zoro #
G209231684
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.91 in
Drill Bit Size
9/64 in
Flute Length
1-3/4 in

Details

Item
Drill Bit
Drill Bit Point Angle
135 Degrees
Finish - Machining
Cobalt
Shank Type - Machining
Round
Primary Material Application
Wood; Stainless Steel; Metal; Plastic; PVC
Decimal Equivalent
0.1406 in
Drill Bit Point Type
Split Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.