
9/64 in. No 6 Countersink Drill Bit
Mfr # 48-13-5000
Zoro # G907963672
product price: $13.47
/eaKey Features
Countersink Angle
90 Degrees
Body Dia.
9/64 in
Shank Dia.
0.25 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-13-5000
Zoro #
G907963672
UPC #
045242540372
Country of Origin
China
Dimensions
Body Dia.
9/64 in
Shank Dia.
0.25 in
Overall Length
3.75 in
Shank Length
32 mm
Shank Thread Size
#6
Size - Decimal
9/64 in to 0.1406
Drill Bit Size
9/64 in.
Minimum Chuck Size Required
1/4 in
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Wood
Secondary Material Application
Wood
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Pilot Guide
No
Drill Bit Material
High Speed Steel
Single / Double Ended
Single
Description
Countersink, 90 Degrees , 9/64 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.