Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9mm COBALT RED HELIX? Bit 48-89-2521

9mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2521
  • Zoro # G002716906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2521
Zoro #
G002716906
UPC #
45242519514
Country of Origin
Unknown

Dimensions

Length
4.9 in
Shank Diameter
0.35 in
Bit Diameter
0.35 in
Drill Diameter
0.354 in
Minimum Chuck Size Required
3/8 in
Length Type
Jobber
Flute Length
3.19 in

Details

Finish
Bright
Recommended Safety Equipment
Safety Glasses
Single/Double Ended
Single
Bit Material
Cobalt
Cutting Direction
Right Hand
Bit Type
Twist
Drill Point Angle
135 Degrees
Number of Pieces
1
Series
Red Helix
Drill Point Design
Split

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.