Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm Metric Combination Wrench

  • Mfr # 45-96-9509

  • Zoro # G600002500


product price: $13.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
9 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9509
Zoro #
G600002500
UPC #
045242573769
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Head Size
9 mm
Wrench Length Style
Standard
Head Thickness
9 mm

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Corrosion Resistant
Yes
Opening Type
Rounded
Non-Magnetic
No
Head Type
Standard
Insulated
No
Handle Color
Silver
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
No
Ratcheting
No
Handle Type
Ergonomic I-Beam
Min. Arc Swing
2.5 Degrees
Grip Style
Plain
Measurement Type
Metric
Includes
(1) 9MM COMBO WRENCH
Reversing
No
Box End Type
12-Point Box End
Weight
0.09 lb

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 9 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.