Zoro Homepage

Accessory Hose, 20' L, 36mm Diameter

  • Mfr # 49-90-1971

  • Zoro # G021678568


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1971
Zoro #
G021678568
UPC #
045242530137
Country of Origin
China

Description

Accessory Hose, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Not Applicable, Extractor Mounting Location Not Applicable, Compatible Chuck Style Not Applicable, Application Jobsite Cleanup, Compatible Hose Diameters 36 mm, Filtration Type Not Applicable, Maximum Application Diameter 36 mm, Product Type Accessory Hose, Compatible with Manufacturer Part Number 0888-20, 0888-22HD, Kit Contents (1) 20' Accessory Hose, Compatible Tool Type Dust Extractor, Vacuum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.