Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 2 7/8 in L

  • Mfr # 49-16-2685

  • Zoro # G516078439


product price: $19.99
/ea

Key Features

Overall Width
4 7/8 in
Compatible Product Type
Punches and Dies
Overall Height
5/8 in
Product Type
Adaptor
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2685
Zoro #
G516078439
UPC #
045242337965
Country of Origin
China

Dimensions

Overall Width
4 7/8 in
Overall Height
5/8 in
Overall Length
2 7/8 in

Details

Compatible Product Type
Punches and Dies
Item
Adapter
Product Type
Adaptor
Number of Pieces Included
1
Compatible Brand
Milwaukee

Description

Adaptor for Punches and Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.