Shop MILWAUKEE TOOL
See all product information
Create Account
Adapter
- Mfr # 48-03-3012
- Zoro # G023358222
product price:Â
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Side Shank Type
SDS Max
Drill Bit Shank Type
SDS Max, Spline
Adapter Length
11 25/32 in
Drill Bit Adapter Type
Shank Adapter
Shank Type Compatibility
Spline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-03-3012
- Zoro #
- G023358222
- UPC #
- 45242401543
- Country of Origin
- Poland
Dimensions
- Adapter Length
- 11 25/32 in
Details
- Tool Side Shank Type
- SDS Max
- Drill Bit Shank Type
- SDS Max, Spline
- Drill Bit Adapter Type
- Shank Adapter
- Shank Type Compatibility
- Spline
- Drill Bit Type Compatibility
- SDS Max to Spline
Description
Adapter, SDS Max, SDS Max, Spline, Adapter Length 11 25/32 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility SDS Max to Spline, Shank Type Compatibility Spline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.