Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter for MX FUEL Concrete Vibrator

  • Mfr # 48-37-3700

  • Zoro # G003528911


product price: $29.00
/ea

Key Features

Color
Black
Compatible Brand
Milwaukee
Category Type
Concrete Vibrators
Length
3.0
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-3700
Zoro #
G003528911
UPC #
045242615551
Country of Origin
China

Dimensions

Length
3.0
Overall Length
3 in
Width
2 in

Details

Item
Adapter for MX FUEL Concrete Vibrator
Color
Black
Compatible Brand
Milwaukee
Category Type
Concrete Vibrators
Compatible Head Manufacturer Part Number
48-37-5015, 48-37-5020
Includes
(1) Concrete Vibrator Adaptor
Motor Connection Type
Wacker Neuson Quick-Disconnect
Material
Steel
Compatible Shaft Manufacturer Part Number
48-37-7007, 48-37-7014
Options Included
Adapter
Tool Weight
1 lb
Compatible Motor Manufacturer Part Number
MXF371-2XC
Compatible with Product Type
Concrete Vibrator, Concrete Vibrator Head, Concrete Vibrator Shaft
For Use With
MX FUEL Concrete Vibrator

Description

Concrete Vibrator Adapter, Product Type Shaft Adapter, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 3 in, Overall Width 2 in, Motor Connection Type Wacker Neuson Quick-Disconnect, Tool Weight 1 lb, Compatible Product Type Concrete Vibrator, Concrete Vibrator Head, Concrete Vibrator Shaft, Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.